Roată de transport Blickle BO-SE 202K-SG

Heavy duty welded steel fixed castor Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BO-SE 202K-SG
Rubix:d820483
Producator:663344
EAN:4047526663346
brand logo

rezumat tehnic

Capacitatea de încărcare850 kg
Diametrul roții200 mm
Lățimea roții80 mm
Vezi toate Caracteristice

Detalii produs : BO-SE 202K-SG BLICKLE - BO-SE 202K-SG BLICKLE


Bracket: BO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free

Wheel: SE series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
  • wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour silver. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate6170 g
Capacitatea de încărcare850 kg
Diametrul roții200 mm
Lățimea roții80 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
245 mm
80 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții