Roată de transport Blickle B-V 182R-FA

Pressed steel fixed castor, medium duty design, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, reinforced design, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:B-V 182R-FA
Rubix:d821414
Producator:55160
EAN:4047526055165
brand logo

rezumat tehnic

Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : B-V 182R-FA BLICKLE - B-V 182R-FA BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: V series

  • tyre: standard solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate2670 g
Capacitatea de încărcare170 kg
Diametrul roții180 mm
Lățimea roții50 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
215 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții