Roată de transport Blickle FSTH 80x25/25-15K

Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Nylon wheel, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:FSTH 80x25/25-15K
Rubix:d821175
Producator:463992
EAN:4047526463991
brand logo

rezumat tehnic

Capacitatea de încărcare230 kg
Diametrul roții80 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : FSTH 80x25/25-15K BLICKLE - FSTH 80x25/25-15K BLICKLE


Bracket: LEXR series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • all parts including axle material are corrosion-resistant

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  •  

    small thread guard

    with additional

    ball bearing seal

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate341 g
Capacitatea de încărcare230 kg
Diametrul roții80 mm
Lățimea roții25 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

230 kg

Diametrul roții

80 mm

Lățimea roții