Roată de transport Blickle BO-ALTH 200K-AS

Heavy duty welded steel fixed castor Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre, antistatic

Vedeți informațiile tehnice

Referințe

Blickle:BO-ALTH 200K-AS
Rubix:d574548
Producator:620567
EAN:4047526620561
brand logo

rezumat tehnic

Capacitatea de încărcare800 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BO-ALTH 200K-AS BLICKLE - BO-ALTH 200K-AS BLICKLE


Bracket: BO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free

Wheel: ALTH series

  • tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour grey, non-marking, non-staining
  • wheel centre: die-cast aluminium, colour silver grey

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • electrical conductivity (ohmic resistance) ≤ 107 Ω

Informații tehnice


atribute
Logistic Greutate3500 g
Capacitatea de încărcare800 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
245 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții