Roată de transport Blickle BSFN-GST 302K
Heavy duty welded steel fixed castor, with steel spring Heavy duty wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BSFN-GST 302K
Rubix:d821025
Producator:755377
EAN:4047526079574




rezumat tehnic
| Capacitatea de încărcare | 1800 kg |
|---|---|
| Diametrul roții | 300 mm |
| Lățimea roții | 80 mm |
Detalii produs : BSFN-GST 302K BLICKLE - BSFN-GST 302K BLICKLE
Bracket: BSFN series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- robust spring structure with steel spring
- maintenance-free spring mechanism
Wheel: GST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 160 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 36000 g |
|---|---|
| Capacitatea de încărcare | 1800 kg |
| Diametrul roții | 300 mm |
| Lățimea roții | 80 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | verde |
| 395 mm | |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere