Roată de transport Blickle LS-SE 300K-ST-RI2
Heavy duty welded steel swivel castor, heavy duty swivel head, with brake system 'stop-top', with directional lock Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LS-SE 300K-ST-RI2
Rubix:d1322947
Producator:3228
EAN:4047526003227




rezumat tehnic
| Capacitatea de încărcare | 1000 kg |
|---|---|
| Diametrul roții | 300 mm |
| Lățimea roții | 75 mm |
Detalii produs : LS-SE 300K-ST-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LS-SE 300K-ST-RI2
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: SE series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour black
- wheel centre: thick-walled pressed steel, with tubular steel hub, lacquered, colour anthracite. wheel Ø 80–125 mm made from high-quality nylon 6, impact resistant, colour black
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Informații tehnice
atribute
| Logistic Greutate | 14150 g |
|---|---|
| Capacitatea de încărcare | 1000 kg |
| Diametrul roții | 300 mm |
| Lățimea roții | 75 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| 355 mm | |
| 75 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere