Roată de transport Blickle LS-SVS 100K-RI4
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Extra heavy duty solid steel wheel
Vedeți informațiile tehniceReferințe
Blickle:LS-SVS 100K-RI4
Rubix:d831531
Producator:741377
EAN:4047526109646




rezumat tehnic
| Capacitatea de încărcare | 1700 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 40 mm |
Detalii produs : LS-SVS 100K-RI4 BLICKLE - LS-SVS 100K-RI4 BLICKLE
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: SVS series
- heat-treatable steel, hardness 190–230 HB, slightly crowned tread
- chemical resistance to many aggressive substances
- operating temperature: -20 °C to +120 °C
- consider the surface pressure on sensitive floors due to high point loads
Informații tehnice
atribute
| Logistic Greutate | 5350 g |
|---|---|
| Capacitatea de încărcare | 1700 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | oțel |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 120 °C |
| Culoarea benzii de rulare / anvelope | argint |
| 145 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere