Roată de transport Blickle LO-GST 202K
Heavy duty welded steel swivel castor Heavy duty wheel, with Blickle Softhane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:LO-GST 202K
Rubix:d833972
Producator:754937
EAN:4047526077815




rezumat tehnic
| Capacitatea de încărcare | 1100 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 80 mm |
Detalii produs : LO-GST 202K BLICKLE - LO-GST 202K BLICKLE
Bracket: LO series
- solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- four specially-shaped, hardened bearing seats for additional strength
- bolted and secured welded central kingpin, extremely strong
- swivel head seal with labyrinth design
- grease nipple
Wheel: GST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 160 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 10500 g |
|---|---|
| Capacitatea de încărcare | 1100 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 80 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | verde |
| 245 mm | |
| 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere