Roată de transport Blickle LKRA-POA 150G-11-FI-ER13

Heavy duty welded steel swivel castor, with brake system 'stop-top', with directional lock Cast iron wheel

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-POA 150G-11-FI-ER13
Rubix:d829902
Producator:849072
EAN:4047526148430
brand logo

rezumat tehnic

Capacitatea de încărcare110 kg
Diametrul roții150 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKRA-POA 150G-11-FI-ER13 BLICKLE - LKRA-POA 150G-11-FI-ER13 BLICKLE


Bracket: LO series

  • solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • four specially-shaped, hardened bearing seats for additional strength
  • bolted and secured welded central kingpin, extremely strong
  • swivel head seal with labyrinth design
  • grease nipple

Wheel: G series

  • rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature: -100 °C to +600 °C
  • consider the surface pressure on sensitive floors due to high point loads
  • provide adequate lubrication on a regular basis for plain bore version
  • to be lubricated according to the application temperature

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare110 kg
Diametrul roții150 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
185 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții