Roată de transport Blickle LO-PO 160K-ST-RI2
Heavy duty welded steel swivel castor, with brake system 'stop-top', with directional lock Nylon wheel
Vedeți informațiile tehniceReferințe
Blickle:LO-PO 160K-ST-RI2
Rubix:d1321125
Producator:852815
EAN:4047526197391




rezumat tehnic
| Capacitatea de încărcare | 450 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : LO-PO 160K-ST-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LO-PO 160K-ST-RI2
Bracket: LO series
- solid welded steel construction, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- four specially-shaped, hardened bearing seats for additional strength
- bolted and secured welded central kingpin, extremely strong
- swivel head seal with labyrinth design
- grease nipple
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 450 kg |
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Talpa de rulare/materialul anvelopei | poliamidă |
| 205 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere