Roată de transport Blickle GTH 140/20K

Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:GTH 140/20K
Rubix:d821699
Producator:473116
EAN:4047526473112
brand logo

rezumat tehnic

Capacitatea de încărcare900 kg
Diametrul roții140 mm
Lățimea roții54 mm
Vezi toate Caracteristice

Detalii produs : GTH 140/20K BLICKLE - GTH 140/20K BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A
  • very low rolling resistance
  • high dynamic load capacity
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • with grease nipple from wheel Ø 150 mm
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
  • Greatly increased load capacity is possible for applications without obstacles.

Informații tehnice


atribute
Capacitatea de încărcare900 kg
Diametrul roții140 mm
Lățimea roții54 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopemaro
Duritatea malului A92 Shore
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

900 kg

Diametrul roții

140 mm

Lățimea roții