Roată de transport Blickle ALEV 125/15K-EL

Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:ALEV 125/15K-EL
Rubix:d823628
Producator:547018
EAN:4047526547011
brand logo

rezumat tehnic

Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : ALEV 125/15K-EL BLICKLE - ALEV 125/15K-EL BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • with grease nipple from wheel Ø 150 mm
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate594 g
Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopenegru
Temperatura minimă-20 °C
Temperatura maximă80 °C
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

250 kg

Diametrul roții

125 mm

Lățimea roții