Roată de transport Blickle GB 404/40K

Pressed steel swivel castor, with stem fitting, with brake system 'stop-fix' Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:GB 404/40K
Rubix:d821263
Producator:754326
EAN:4047526112974
brand logo

rezumat tehnic

Capacitatea de încărcare3800 kg
Diametrul roții400 mm
Lățimea roții100 mm
Vezi toate Caracteristice

Detalii produs : GB 404/40K BLICKLE - GB 404/40K BLICKLE


Bracket: LEZ series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • steel plug-in stem and central kingpin bolted and secured

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate30760 g
Capacitatea de încărcare3800 kg
Diametrul roții400 mm
Lățimea roții100 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
100 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

3800 kg

Diametrul roții

400 mm

Lățimea roții