Roată de transport Blickle ALEV 161/15K

Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with cast iron wheel centre

Vedeți informațiile tehnice

Referințe

Blickle:ALEV 161/15K
Rubix:d823637
Producator:578518
EAN:4047526578510
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții160 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : ALEV 161/15K BLICKLE - ALEV 161/15K BLICKLE


Tread:

  • high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
  • low rolling resistance
  • high abrasion resistance
  • high cut and tear propagation resistance
  • colour light brown, non-marking, non-staining
  • excellent chemical connection with the wheel centre

Wheel centre:

  • rugged grey cast iron
  • with grease nipple from wheel Ø 150 mm
  • lacquered, colour silver

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C

Informații tehnice


atribute
Logistic Greutate825 g
Capacitatea de încărcare300 kg
Diametrul roții160 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopenegru
Temperatura minimă-20 °C
Temperatura maximă80 °C
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

300 kg

Diametrul roții

160 mm

Lățimea roții