Roată de transport Blickle LH-G 250G
Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:LH-G 250G
Rubix:d578636
Producator:7922
EAN:4047526007928


rezumat tehnic
| Capacitatea de încărcare | 900 kg |
|---|---|
| Diametrul roții | 250 mm |
| Lățimea roții | 60 mm |
Detalii produs : LH-G 250G BLICKLE - LH-G 250G BLICKLE
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)
- with synthetic thread guard, large
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Informații tehnice
atribute
| Logistic Greutate | 11041 g |
|---|---|
| Capacitatea de încărcare | 900 kg |
| Diametrul roții | 250 mm |
| Lățimea roții | 60 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Culoarea benzii de rulare / anvelope | argint |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 120 °C |
| 295 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
900 kg
Diametrul roții
250 mm