Referințe
Wiha:04632
Rubix:138872
EAN:4010995046323



Detalii produs : 04632 WIHA - 04632 TUBULARA CU MAGNET 1/4 PT. MASINA DE 10.0X55MM
Drive: DIN 3126, ISO 1173, style E 6.3.
Application: For all types of screw applications in trade and industry.
Application: For a secure hold on screws.
Extra: With strong permanent magnet.
Standards: DIN 7424
Material: High grade chrome-vanadium steel, through hardened.
DIN 3126, ISO 1173, Style E6,3
Informații tehnice
atribute
| Adaptor de unitate pătrat | 10 '' |
|---|---|
| Lungime | 55 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
