Role abrazive Format 82630320, 9882630320

Hook & Loop gr.disc wood 150mm K320 6H

Vedeți informațiile tehnice

Referințe

Format:82630320, 9882630320
Rubix:d812633
Producator:4317784393966
EAN:4317784393966
brand logo

Detalii produs : 9882630320 FORMAT - 9882630320 FORMAT


Hook & Loop grinding wheel, perforated, Ø 150 mm, 6 suction holes, Ø 10 mm\n\n

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable Hook & Loop. \n \n Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.

With 6 extraction holes Ø 10 mm, hole circle Ø 80 mm. \n For electric tools made by Bosch, DeWalt, ELU, Hitachi, and Metabo.

Velcr.gr.disc wood 150mm K320 6H

Informații tehnice


atribute
Bob320
  • Disponibil – Data livrării la cerere