Cric hidraulic Enerpac RC256

Hydraulic Cylinder RC

Vedeți informațiile tehniceVezi documentele

Referințe

Enerpac:RC256
Rubix:d490970
Producator:RC256
EAN:0662005301386
brand logo

rezumat tehnic

Sarcină de lucru sigură SWL22679.6 kg
Înălțimea de ridicare431 mm
Cursa cilindrului158 mm
Vezi toate Caracteristice

Documente

Detalii produs : RC256 ENERPAC - ENERPAC RC256 CYLINDER


RC-TRIO is the next generation of the legendary Enerpac RC-Series single acting hydraulic cylinders. These hydraulic jacks include many advanced features to ensure superior durability, versatility, and productivity. A pre-tensioned spring provides fast plunger retraction and enhanced productivity. The robust bearing system features composite wear bands and a hardened stop ring to resist side-load which minimizes damage and repairs. The plunger wiper, high-grade polyethylene seals and tough external finishes also help towards an extended service life. With so many hydraulic cylinder models to choose from, we’re confident you’ll find the perfect match for your applications, and if you already own prior RC-Series cylinders, the good news is the new cylinders share the same familiar dimensions and threads for full compatibility.
Walter Titex

Puncte forte

  • Includes up to 4 high-performance wear bands that offer increased resistance to damage, reducing bearing load and increasing cylinder lifespan
  • Hardened composite material wear bands increase bearing surface area for greater sideload resistance - Significantly improving cylinder life
  • New high-performance Polyethylene seals last longer than ever, improving lifespan and keep you working for longer
  • Part of the Trio Bearing System, the Trio Stop Ring includes an additional wear band or high-strength bronze to absorb greater side load
  • Capable of taking full cylinder extension force
  • Features durable wiper to help prevent contamination from entering the cylinder during retract cycles
  • High-strength steel wire improves spring life
  • Spring retention design improves serviceability while allowing higher pre-load during assembly
  • Spring is easily removed without special tools
  • High-strength steel plunger for improved life and sideload resistance
  • Nickel-plated plunger coating improves corrosion protection
  • Internal plunger threads for easy tool fixturing
  • Standard carry handles on cylinders from 15 up to 25 kg. Sizes above 25 kg include certified lifting eyes or optional handles
  • Collar threads, plunger threads and base mounting holes enable easy fixturing
  • Hardened plunger saddle protects plunger end during all lifting operations
  • Easily removable for access to plunger mounting threads
  • Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles)
  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems
  • Tilt and smooth saddles available as accessories (compatible with new range of CATS-Series Tilt Saddles)
  • For full compatibility and peace of mind, the new RC-Series model numbers, external dimensions and threads remain unchanged from prior RC-Series cylinders. Ensuring compatibility with historical versions and systems

Aplicații

All industrial uses.

Informații tehnice


atribute
Sarcină de lucru sigură SWL22679.6 kg
Înălțimea de ridicare431 mm
Cursa cilindrului158 mm
Diametrul cilindrului86 mm
Capacitatea uleiului525 cm³
  • Disponibil – Data livrării la cerere

Sarcină de lucru sigură SWL

Înălțimea de ridicare

431 mm

Cursa cilindrului

158 mm

Diametrul cilindrului

86 mm

Capacitatea uleiului

525 cm³