Presă hidraulică de atelier și accesoriu/piesă de schimb pentru presă hidraulică de atelier Gedore 1.55/2
Hydraulic workshop press 1.55
Vedeți informațiile tehniceReferințe
Gedore:1.55/2
Rubix:d789159
Producator:8024170
EAN:4036976105841

Detalii produs : 1.55/2 GEDORE - 1.55/2 GEDORE
Hydraulic press, 15 t This piece of auxiliary equipment considerably increases the capability of the standard pressure spindle Operation: With pressure released, the press is placed between the pressure spindle and the end of the shaft. The pressure spindle is then tightened firmly. Care must be taken that the centreline of the shaft, the hydraulic press, and the pressure spindle are exactly in alignment. Then the hydraulic spindle is screwed inwards. Important note: Release the hydraulic press after use
Informații tehnice
atribute
| Logistic Greutate | 1800 g |
|---|---|
| Lățimea de lucru | 90 mm |
| Greutate | 1.8 kg |
| Înălțime | 90 mm |
| Lățime | 110 mm |
| Capacitate | 15 t |
| Cursa cilindrului | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
