Referințe
Facom:NKD.29L
Rubix:d1328953
EAN:3662424014123

Detalii produs :
3/4 in. Long Impact Socket, 12-point
Puncte forte
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Informații tehnice
atribute
| Logistic Greutate | 627 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 85x45x45 mm |
| greutate ambalate | 630 g |
| Adaptor de unitate pătrat | 3/4 '' |
| Diametru | 44 mm |
| Lungime | 85 mm |
| Pătrat | 29 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
