Referințe
Facom:NSD.27L
Rubix:d1341187
EAN:3662424013157



Detalii produs : NSD.27L FACOM - SOCKET FACOM NSD.27L
1/2 in. Long Impact Socket 12-point
Puncte forte
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Informații tehnice
atribute
| Logistic Greutate | 498 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 82x40x40 mm |
| greutate ambalate | 497 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Diametru | 27 mm |
| Lungime | 82 mm |
| Pătrat | 27 mm |
| Finisare | fosfat |
| Greutate | 485 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
