Referințe
Facom:NSS.10A
Rubix:d1343053
EAN:3662424108143

Detalii produs :
Puncte forte
•New Stubby IMPACT Socket design gives greater accessibility in tight or hard to reach applications due to 25% shorter length
Cross hole design prevents unintentional separation of adapter and socket
Cross hole design prevents unintentional separation of adapter and socket
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/2 '' |
|---|---|
| Diametru | 10 mm |
| Lungime | 17 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
