Șuruburi de blocare Elesa+Ganter GN 817.2-12-15-C
Indexing plungers, Steel / long Plastic-knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817.2-12-15-C
Rubix:d601078
Producator:GN 817.2-12-15-C
EAN:4045525637047





Detalii produs : 817.2-12-15-C ELESA+GANTER - 817.2-12-15-C ELESA+GANTER
Indexing plungers GN 817.2 correspond to GN 817, they only differ by a longer knob. Type C / CK are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 140 g |
|---|---|
| Execuție | gn 817.2 |
| Diametrul pinului | 12 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
