Jachetă de înaltă vizibilitate Portwest RT32ORRL
Jacket bomber hi-visibilty RT32
Vedeți informațiile tehniceReferințe
Portwest:RT32ORRL
Rubix:d1208957
EAN:5036108131006

Detalii produs : RT32ORRL PORTWEST - HIGH VISIBILITY JACKET PORTWEST RT32ORRL
Completely padded and lined the RT32 offers great freedom of movement and is combined with all our usual safety and weatherproofing functions. Fully certified to GO/RT 3279 for use on railways or similar environments. Concealed hood.
Completely padded and lined, the RT32 offers great freedom of movement and is combined with all our usual safety and weatherproofing functions. Fully certified to RIS 3279 for use on railways or similar environments.
Waterproof with taped seams preventing water penetration
Waterproof with taped seams preventing water penetration
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | l |
| Clasa EN20471 | 3 |
| Material de bază | poliester |
| Culoare secundară | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere