Referințe
Parker:9286 25 21
Rubix:d1142832
EAN:0820099476278

Detalii produs : PARKER 9286 25 21 - COUPLINGS PARKER 9286 25 21
Tip: coupled with a body, it forms an automatic coupler equipped with the Ultraflo valve. These couplers are suitable for any use requiring very good flow performance for reduced load losses
Informații tehnice
atribute
| Conexiunea 1 | g1/2 (vrouwelijke bspp-draad) |
|---|---|
| Temperatura maximă | 100 °C |
| Greutate | 0.064 kg |
| Presiune maximă a serviciului | 20 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
