Roată de transport Blickle LKRA-VPA 125K-11-FI-FA-EV14

Light duty swivel castor, with bolt hole fitting Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-VPA 125K-11-FI-FA-EV14
Rubix:d830832
Producator:848287
EAN:4047526134570
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții125 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : LKRA-VPA 125K-11-FI-FA-EV14 BLICKLE - LKRA-VPA 125K-11-FI-FA-EV14 BLICKLE


Bracket: LRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)

Other features:

  • with synthetic thread guard, large
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare100 kg
Diametrul roții125 mm
Lățimea roții25 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A80 Shore
161 mm
25 mm
  • Disponibil – Data livrării la cerere