Roată de transport Blickle LI-G 150G-FI
Pressed steel swivel castor, with top plate fitting, heat-resistant, with brake system 'stop-fix' Cast iron wheel
Vedeți informațiile tehniceReferințe
Blickle:LI-G 150G-FI
Rubix:d574831
Producator:763573
EAN:4047526121921




rezumat tehnic
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : LI-G 150G-FI BLICKLE - LI-G 150G-FI BLICKLE
Bracket: LI series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: G series
- rugged grey cast iron, hardness 180–220 HB, grease nipple, lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature: -100 °C to +600 °C
- consider the surface pressure on sensitive floors due to high point loads
- provide adequate lubrication on a regular basis for plain bore version
- to be lubricated according to the application temperature
- Load capacity may be reduced in temperatures over +70 °C, see page null.
Informații tehnice
atribute
| Logistic Greutate | 4950 g |
|---|---|
| Capacitatea de încărcare | 350 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Temperatura minimă | -100 °C |
| Temperatura maximă | 600 °C |
| Culoarea benzii de rulare / anvelope | argint |
| 190 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere