Roată de transport Blickle LS-VLE 410K-RI2
Heavy duty welded steel swivel castor, heavy duty swivel head Heavy duty wheel, with elastic solid rubber tyre
Vedeți informațiile tehniceReferințe
Blickle:LS-VLE 410K-RI2
Rubix:d1324017
Producator:320184
EAN:4047526320188




rezumat tehnic
| Capacitatea de încărcare | 950 kg |
|---|---|
| Diametrul roții | 405 mm |
| Lățimea roții | 105 mm |
Detalii produs : LS-VLE 410K-RI2 BLICKLE - CASTER FOR TRANSPORT BLICKLE LS-VLE 410K-RI2
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: VLE series
- tyre: super-elastic solid rubber, hardness 70 Shore A, colour black. wheel Ø 250–306 mm: 2-component tyre, highly-elastic, abrasion-resistant tread. wheel Ø 405–525 mm: 3-component tyre, highly-elastic cushion layer, abrasion-resistant tread
- rim: heavy pressed steel, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
- puncture-proof, maintenance-free
- Profile types: R = ribbed profile, B = zig-zag profile, see page null for image
Informații tehnice
atribute
| Logistic Greutate | 24200 g |
|---|---|
| Capacitatea de încărcare | 950 kg |
| Diametrul roții | 405 mm |
| Lățimea roții | 105 mm |
| Carcasa roții/materialul jantei | oțel |
| Talpa de rulare/materialul anvelopei | cauciuc |
| 473 mm | |
| 105 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere