Roată de transport Blickle LE-PO 100KD-FI

Pressed steel swivel castor, with top plate fitting Nylon wheel, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LE-PO 100KD-FI
Rubix:d1320948
Producator:749565
EAN:4047526013370
brand logo

rezumat tehnic

Capacitatea de încărcare150 kg
Diametrul roții100 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : LE-PO 100KD-FI BLICKLE - CASTER FOR TRANSPORT BLICKLE LE-PO 100KD-FI


Bracket: LE series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • swivel head seal
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PO series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare150 kg
Diametrul roții100 mm
Lățimea roții37 mm
Talpa de rulare/materialul anvelopeipoliamidă
125 mm
37 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

150 kg

Diametrul roții

Lățimea roții