Roată de transport Blickle LKRA-VPA 125G-11-E17

Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:LKRA-VPA 125G-11-E17
Rubix:d826983
Producator:738457
EAN:4047526035204
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții125 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : LKRA-VPA 125G-11-E17 BLICKLE - LKRA-VPA 125G-11-E17 BLICKLE


Bracket: LRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPA series

  • tyre: high-quality solid rubber, hardness 80 Shore A, colour black, Non-staining
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate830 g
Capacitatea de încărcare100 kg
Diametrul roții125 mm
Lățimea roții25 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A80 Shore
161 mm
25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții