Roată de transport Blickle LH-ALTH 250K-ST-AS

Light duty swivel castor, with bolt hole fitting, with synthetic expander Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:LH-ALTH 250K-ST-AS
Rubix:d576157
Producator:672519
EAN:4047526108632
brand logo

rezumat tehnic

Capacitatea de încărcare900 kg
Diametrul roții250 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : LH-ALTH 250K-ST-AS BLICKLE - LH-ALTH 250K-ST-AS BLICKLE


Bracket: LKRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POA series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour black

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate5738 g
Capacitatea de încărcare900 kg
Diametrul roții250 mm
Lățimea roții60 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă70 °C
295 mm
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

900 kg

Diametrul roții

Lățimea roții