Roată de transport Blickle LH-SPO 100G-1

Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:LH-SPO 100G-1
Rubix:d575881
Producator:91454
EAN:4047526091453
brand logo

rezumat tehnic

Capacitatea de încărcare500 kg
Diametrul roții100 mm
Lățimea roții37 mm
Vezi toate Caracteristice

Detalii produs : LH-SPO 100G-1 BLICKLE - LH-SPO 100G-1 BLICKLE


Bracket: LKRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPA series

  • tyre: high-quality solid rubber, hardness 80 Shore A, colour grey, non-marking, non-staining
  • rim: high-quality nylon 6 or polypropylene in the electrically conductive version "-EL", impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate1575 g
Capacitatea de încărcare500 kg
Diametrul roții100 mm
Lățimea roții37 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Culoarea benzii de rulare / anvelopebej
Temperatura minimă-25 °C
Temperatura maximă80 °C
140 mm
37 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

500 kg

Diametrul roții

100 mm

Lățimea roții

37 mm