Roată de transport Blickle LH-GTH 127K

Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:LH-GTH 127K
Rubix:d829557
Producator:267039
EAN:4047526267032
brand logo

rezumat tehnic

Capacitatea de încărcare700 kg
Diametrul roții125 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LH-GTH 127K BLICKLE - LH-GTH 127K BLICKLE


Bracket: LKRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)

Other features:

  • with synthetic thread guard, large
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH

Informații tehnice


atribute
Logistic Greutate4716 g
Capacitatea de încărcare700 kg
Diametrul roții125 mm
Lățimea roții50 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopemaro
Temperatura minimă-20 °C
Temperatura maximă70 °C
170 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

700 kg

Diametrul roții

125 mm

Lățimea roții