Roată de transport Blickle LRA-TPA 50G-ELS-ES

Light duty swivel castor, with bolt hole fitting, with threaded pin Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LRA-TPA 50G-ELS-ES
Rubix:d833475
Producator:748360
EAN:4047526041960
brand logo

Rezumat tehnic

Capacitatea de încărcare30 kg
Diametrul roții50 mm
Lățimea roții19 mm
Vezi toate Caracteristice

Detalii produs : LRA-TPA 50G-ELS-ES BLICKLE - LRA-TPA 50G-ELS-ES BLICKLE


Bracket: LRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour black

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate171 g
Capacitatea de încărcare30 kg
Diametrul roții50 mm
Lățimea roții19 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă60 °C
69 mm
19 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții