Roată de transport Blickle LKRA-VPA 101K-11-FI-EV14
Light duty swivel castor, with bolt hole fitting, with threaded pin, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:LKRA-VPA 101K-11-FI-EV14
Rubix:d826657
Producator:848225
EAN:4047526133719


rezumat tehnic
| Capacitatea de încărcare | 110 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
Detalii produs : LKRA-VPA 101K-11-FI-EV14 BLICKLE - LKRA-VPA 101K-11-FI-EV14 BLICKLE
Bracket: LRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour black
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 110 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 80 Shore |
| 136 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere