Roată de transport Blickle BH-RD 252R-VLI

Pressed steel fixed castor, heavy duty design, with top plate fitting Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim, non-marking, grey, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BH-RD 252R-VLI
Rubix:d821969
Producator:643981
EAN:4047526643980
brand logo

rezumat tehnic

Capacitatea de încărcare450 kg
Diametrul roții250 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : BH-RD 252R-VLI BLICKLE - BH-RD 252R-VLI BLICKLE


Bracket: BH series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate

Wheel: RD series

  • tyre: two-component solid rubber "Blickle Comfort", hardness 65 Shore A, colour grey
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate5100 g
Capacitatea de încărcare450 kg
Diametrul roții250 mm
Lățimea roții60 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
295 mm
60 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții