Roată de transport Blickle LKRA-POA 100K-11-ER15
Light duty swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LKRA-POA 100K-11-ER15
Rubix:d828470
Producator:849029
EAN:4047526147709


rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
Detalii produs : LKRA-POA 100K-11-ER15 BLICKLE - LKRA-POA 100K-11-ER15 BLICKLE
Bracket: LPA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPA series
- tyre: high-quality solid rubber, hardness 80 Shore A, colour grey, non-marking, non-staining
- rim: high-quality nylon 6 or polypropylene in the electrically conductive version "-EL", impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 30 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Culoarea benzii de rulare / anvelope | negru |
| 136 mm | |
| 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere