Roată de transport Blickle BH-SPO 200G

Light duty twin wheel swivel castor, with top plate fitting Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:BH-SPO 200G
Rubix:d822022
Producator:7146
EAN:4047526007140
brand logo

rezumat tehnic

Capacitatea de încărcare900 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : BH-SPO 200G BLICKLE - BH-SPO 200G BLICKLE


Bracket: LDA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • pressed swivel head

Wheel: POA series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour black

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate2645 g
Capacitatea de încărcare900 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
Lungimea plăcii140 mm
245 mm
50 mm
  • Disponibil – Data livrării la cerere

Diametrul roții