Referințe
Facom:M.1'7/8HA
Rubix:d1330358
EAN:3148516633491



Detalii produs : M.1'7/8HA FACOM - SOCKET FACOM M.1'7/8HA
M.HA - sockets 1" hex in inches
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Informații tehnice
atribute
| Logistic Greutate | 960 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 80x67x67 mm |
| greutate ambalate | 930 g |
| Adaptor de unitate pătrat | 1 '' |
| Diametru | 51.3 mm |
| Lungime | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
