Ansamblu cu colivie și role pentru rulmenți cu ace IKO KT 12158 C3
Needle Roller Cage
Vedeți informațiile tehniceVezi documenteleReferințe
IKO:KT 12158 C3
Rubix:d398758

Documente
Detalii produs : KT 12158 C3 IKO - KT 12158 C3 IKO
IKO Needle Roller Cage for General Usage are bearings that provide excellent rotational performance. Their specially shaped cages, with high rigidity and accuracy, precisely guide the needle rollers. Since needle rollers with extremely small dimensional variations in diameter are incorporated and retained in this needle roller cage, they utilize the machining accuracy of the way and are useful in small spaces when combined with shafts and housing bores that are heat treated and accurately ground as raceway surfaces. In addition, since they are lightweight and have high rigidity as well as a large lubricant holding capacity, they can withstand severe operating conditions such as high speed rotation and shock loads, and they are used in a wide range of applications.
Informații tehnice
atribute
| Diametrul interior | 12 mm |
|---|---|
| Diametrul exterior | 15 mm |
| Lățime | 8 mm |
| Serie | kt |
| Sarcină statică de bază, radială - C0r | 4200 N |
| Sarcină dinamică de bază, radială - Cr | 3750 N |
| Tipul jocului rulmentului | c3 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere