Racorduri filetate IMI Norgren 36050404

Norgren Straight Male Adaptor

Vedeți informațiile tehniceVezi documentele

Referințe

IMI Norgren:36050404
Rubix:d913975
Producator:36050404
brand logo

Documente

Detalii produs : 36050404 NORGREN - THREADED FITTINGS IMI NORGREN 36050404


The fittings are manufactured from brass, with Banjo bolts finished with a Nickel plating. Note each product includes a nut and an olive. Threaded adaptors ENOTS compression fittings are ideal for most general industrial applications.

Puncte forte

Manufactured entirely from extruded brass bar or hot brass stampings
They can be used under extreme conditions of pressure and temperature
Limited for all practical purposes only by the tubing selected

Aplicații

Suitable for use with most general industrial applications

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere