Referințe
Facom:NSTX.24L
Rubix:d1326893
EAN:3662424015625

Detalii produs :
NSTX.L - 1/2" Torx® female impact sockets
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® male screws.
- For your safety, use impact sockets with appropriate bushes and pins.
- For Torx® male screws.
Informații tehnice
atribute
| Logistic Greutate | 106 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 70x25x25 mm |
| greutate ambalate | 195 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Diametru | 25 mm |
| Lungime | 70 mm |
| Pătrat | 22.09 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
