Furtun de transfer ulei mineral Teguma CARBOFORM/EN-ISO7840 12X21 MM
oil- and petrol-resistant pressure hose
Vedeți informațiile tehniceReferințe
Teguma:CARBOFORM/EN-ISO7840 12X21 MM
Rubix:d571269
Producator:3305012000
EAN:4030477008410

Detalii produs : CARBOFORM/EN-ISO7840 12X21 MM TEGUMA - CARBOFORM/EN-ISO7840 12X21 MM TEGUMA
Teguma Carboform / EN / ISO oil- and gasoline-resistant pressure hose. Specifically suitable as a fuel hose for yachts up to 24 m hull length. The outer cover is fire-retardant and self-extinguishing. For mineral oils and fuels with a maximum aromatic content of 50 %. Also suitable for lead-free fuels, E10 and bio-diesel.
Informații tehnice
atribute
| Logistic Greutate | 350 g |
|---|---|
| Diametrul interior | 12 mm |
| Presiune maximă a serviciului | 3.5 bar |
| Lungime | 40 m |
| Presiune fără spargere | 10 bar |
| 150 mm | |
| 600 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
