Electrovalvă Parker 443781W
Parker Hannifin Water valve 7321B/7322B for Water, Light oils, Neutral liquids
Vedeți informațiile tehniceReferințe
Parker:443781W
Rubix:d1143597
Producator:443781W

Detalii produs : PARKER 443781W - SOLENOID VALVE PARKER 443781W
The B Series indirect operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets, when a precise and reliable control of Water, Light oils and Neutral Liquids control is required. The solid and robust design includes brass bodies and a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications in safe or harsh environment including ATEX.
Markets:
- Industrial
- Plumbing
Applications:
- Irrigation
- Water Distribution
- Carwash
- Cooling and climate
- Fire Fighting
Features/Benefits:
- Anti water hammer effect
- Coil modularity
- Best in class flow rate
Markets:
- Industrial
- Plumbing
Applications:
- Irrigation
- Water Distribution
- Carwash
- Cooling and climate
- Fire Fighting
Features/Benefits:
- Anti water hammer effect
- Coil modularity
- Best in class flow rate
Actuation Type: Pilot Operated
Atex Specifications Met: -
Body Material: Brass
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: -
Flow Coefficient 1: 50
Flow Coefficient 2: 3
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: +140° C
Maximum Operating Pressure: 10 bar AC/DC
Media: Superheated and Steam
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0.1 bar (AC or DC)
Orifice Size: 13 mm
Port Size: G 1/2
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: EPDM
Seat Material: Brass
Specifications Met: Maximum pressure for steam: 4 bar (140 °C)
Valve Type: 2/2-Way
Atex Specifications Met: -
Body Material: Brass
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: -
Flow Coefficient 1: 50
Flow Coefficient 2: 3
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: +140° C
Maximum Operating Pressure: 10 bar AC/DC
Media: Superheated and Steam
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0.1 bar (AC or DC)
Orifice Size: 13 mm
Port Size: G 1/2
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: EPDM
Seat Material: Brass
Specifications Met: Maximum pressure for steam: 4 bar (140 °C)
Valve Type: 2/2-Way
Informații tehnice
atribute
| Materialul caroseriei | alamă |
|---|---|
| Conexiune | bsp |
| Min. Temperatura de funcționare | -10 °C |
| Max. Temperatura de funcționare | 140 °C |
| Presiune de funcționare min. | 0.1 bar |
| Presiune maximă a serviciului | 10 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
