Disc de tăiere Pferd Tools 80T300-3,0C36LSG-TABLE/2
Disc de tăiere Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:80T300-3,0C36LSG-TABLE/2
Rubix:d705739
Producator:66623083
EAN:4007220540268

Detalii produs : 66623083 PFERD - 66623083 PFERD
Optimum cutting results are achieved with powerful drive systems Abrasive: Silicon carbide C Advantages: High lateral stability Very long tool life For demanding cutting work Tool of hardness L, which cuts easily, with two outer fabrics. For cutting work that requires high stability.
Informații tehnice
atribute
| Diametru | 300 mm |
|---|---|
| Grosime | 3 mm |
| Material abraziv | carbură de siliciu |
| Diametrul de reaming | 25.4 mm |
| Bob | 36 |
| Viteza maximă | 80 m/s |
| Serie | sg-chop-hd/25,4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
