Referințe
Format:63000000, 9663000000
Rubix:d814501
Producator:9663000000
EAN:4317784093620


rezumat tehnic
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph0 |
| Lungimea lamei | 60 mm |
Detalii produs : 9663000000 FORMAT - 9663000000 FORMAT
Phillips screwdriver PH with round blade
Design: Made of high-alloy special steel. With round blade. In addition, the screwdriver head is embossed with output symbol and size.
With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.
Phillips screwdriver PH 0
Informații tehnice
atribute
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph0 |
| Lungimea lamei | 60 mm |
| Lungime | 154 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere