Referințe
Riegler:259.07 B
Rubix:d536958
Producator:113514
EAN:4047322067546


rezumat tehnic
| Diametrul interior | 3 mm |
|---|---|
| Diametrul exterior | 4.3 mm |
| Culoare | albastru |
Detalii produs : 259.07 B RIEGLER - 259.07 B RIEGLER
Polyamide hose (PA 12 HIPHL) hose diam. 4.3x3 mm blue . PA 12 has an excellent impact strength and notched impact strength even at low temperatures / up to -40 °C, is corrosion resistant and suitable for a wide temperature range. / It has a low water absorption and therefore a good dimensional stability with changing ambient humidity. / PA 12 is resistant to greases, oil, fuels, hydraulic fluids as well as alkalis and salt solutions. / Sufficient UV resistance is only possible with black coloring! / Suitable for the use of plug connectors. Vacuum suitable up to 12x9 mm. / Main application areas: / Compressed air lines (low-pressure range) in industry and trade / hydraulic lines (mini-hydraulics) in measuring and control engineering / amongst other things Cables for liquid and free-flowing substances / compressed air braking systems in motor vehicles and trailers (DIN 73378:1996-02 and DIN 74324-1:1996-02) fuel and lubricating supply systems
Informații tehnice
atribute
| Diametrul interior | 3 mm |
|---|---|
| Diametrul exterior | 4.3 mm |
| Culoare | albastru |
| Lungimea tamburului | 25 m |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 130 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere