Furtun SMC TU1065BU2-100

Polyurethane Tube

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:TU1065BU2-100
Rubix:d555073
brand logo

rezumat tehnic

Diametrul interior6.5 mm
Diametrul exterior10 mm
Culoarealbastru
Vezi toate Caracteristice

Documente

Detalii produs : TU1065BU2-100 SMC - SMC 100M POLYU CLEARBLUE TU1065BU2-100


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 1065 (O.D. Ø10, I.D. Ø6.5)
Color: BU2 (Clear Blue)
Roll Length: 100 m
Reel Length: None
Suffix: None

Puncte forte

•Extremely flexible

Informații tehnice


atribute
Logistic Greutate5890 g
Diametrul interior6.5 mm
Diametrul exterior10 mm
Culoarealbastru
Lungimea tamburului100 m
Temperatura minimă-20 °C
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere