Jachetă de înaltă vizibilitate Portwest S463-Y-2XL+PIRTEK LC&BK
Portwest S463 Hi-Viz Bomber Jacket Org With Navy Pirtek Print Left Chest & Back
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:S463-Y-2XL+PIRTEK LC&BK
Rubix:d1205479
Documente
Detalii produs : S463-Y-2XL+PIRTEK LC&BK PORTWEST - HIGH VISIBILITY JACKET PORTWEST S463-Y-2XL+PIRTEK LC&BK
Comfort and quality are key with this garment, coupled with all our usual safety and weatherproof functions. The two-way front zip, studded flap and knitted storm cuffs provide ultimate protection.
Puncte forte
•Waterproof with taped seams preventing water penetration
Extremely water resistant fabric finish, water beads away from fabric surface
Internal chest pocket
Fleece lined collar to trap the heat and increase warmth
Hook and loop cuffs for a secure fit
Fully lined and padded to trap the heat and increase warmth
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed phone pocket
Pack away hood for added functionality
Print access for corporate branding
Reflective tape for increased visibility
Bio motion tape pattern to improve recognition of human shape at distance
Side elastic waist for ultimate wearer comfort
Extremely water resistant fabric finish, water beads away from fabric surface
Internal chest pocket
Fleece lined collar to trap the heat and increase warmth
Hook and loop cuffs for a secure fit
Fully lined and padded to trap the heat and increase warmth
Two-way zip for quick and easy access
4 pockets for ample storage
Concealed phone pocket
Pack away hood for added functionality
Print access for corporate branding
Reflective tape for increased visibility
Bio motion tape pattern to improve recognition of human shape at distance
Side elastic waist for ultimate wearer comfort
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 2xl |
| Culoare secundară | marinei |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Culoare
Mărime
2xl
