Roată de transport Blickle BK-ALEV 125K-1-EL

Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:BK-ALEV 125K-1-EL
Rubix:d823101
Producator:645879
EAN:4047526645878
brand logo

rezumat tehnic

Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BK-ALEV 125K-1-EL BLICKLE - BK-ALEV 125K-1-EL BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: ALEV series

  • tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 71 Shore A, colour black
  • wheel centre: die-cast aluminium

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate1038 g
Capacitatea de încărcare250 kg
Diametrul roții125 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopenegru
155 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții